Siglent RF Signal Generator SSG5000X Series (4G/6GHz, 0.001Hz, -120dBc/Hz (typical value) @1GHz, 20kHz offset)

Sebelum PPN:
Rp279.999.900 - Rp479.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Up to 6GHz Support, Wideband RF Signal Generator] Supports 9kHz to 4GHz/6GHz. Ideal for communication equipment evaluation, wireless module testing, and research and development. [Low Phase Noise & High-Precision Level Control] Achieves -120dBc/Hz (@1GHz, 20kHz). Wide output range of -140dBm to 26dBm and high-precision control of ±0.5dB or less. [Versatile Modulation, ARB, Multitone] AM/FM/PM/pulse modulation is standard. Supports ARB waveform reproduction and multitone output of up to 20 tones. [IQ Modulation Support (V Model)] Generates vector signals such as QAM/PSK/FSK at up to 120Msps. Streamlines Bluetooth, IoT, and OFDM evaluation. [Improved Test Efficiency with Software Integration] Supports SigIQPro and cable loss compensation, making it widely applicable from R&D to manufacturing sites.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
IQ modulation: Not supported, Phase noise: -120 dBc/Hz @ 1 GHz, Offset: 20 kHz (typical), Level error: ≤ 0.5 dB (typical), Vector signal generation (-V model only)

Ulasan Produk

Tidak ada ulasan