Siglent RF Signal Generator SSG3000X Series (2.1G/3.2GHz, Minimum RBW 0.01Hz, -110dBc/Hz (typical) @1GHz, 20kHz offset)

Sebelum PPN:
Rp109.999.900 - Rp289.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Wideband Frequency Support] Supports up to 2.1GHz/3.6GHz, making it ideal for a wide range of applications as an RF signal source, including research and development and communication testing. [High-Precision Output Level] Provides a stable RF signal with a wide output range of -110dBm to +13dBm and an accuracy of ≤0.7dB. [Diverse Modulation Functions] In addition to AM/FM/PM modulation, it supports pulse modulation and I/Q modulation (optional), making it usable for wireless communication and TOI measurement. [Excellent Operability] Equipped with a 5-inch touchscreen and standard USB/LAN interface. Remote control from a web browser and integration with PC software are possible.
Capable of oscillating from an ultra-low frequency band, it is widely used as a signal source for low-frequency experiments and measurements in a wide range of fields such as electrical/electronics, machinery, and chemistry.
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
IQ Modulation: Supported, Phase Noise: -110 dBc/Hz @ 1 GHz, Offset: 20 kHz (typical), Level Accuracy: ±0.7 dB (typical), Level Error: -110 dBm to +20 dBm

Ulasan Produk

Tidak ada ulasan