Seeed Studio RF Explorer WSUB1G+

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High performance pocket-sized spectrum analyzer
A high performance digital spectrum analyzer covering the frequency range from 50kHz to 1GHz. It has a sleek design, a robust solid metal case and a large capacity battery. It covers all popular sub-1GHz bands including FM, TV, DTV, ISM, RFID and GSM. It is suitable for HAM bands from 160m to 33cm.
RF Explorer spectrum analyzers are capable of detecting highly sensitive signal emissions and identifying signal interference.
Feature
*Frequency range: 0.05MHz to 960MHz*Frequency span: 0.1MHz to 960MHz*Variable low noise amplifier: 25dB gain*Variable attenuator: 30dB*Graphics LCD for excellent visibility outdoors: 128x64 pixels*Backlight for improved visibility indoors*Built-in 1800mA/h Li-ion rechargeable battery*Standard SMA 50Ω connector*Wideband 144/433MHz dual band telescopic antenna included*UHF 400-900MHz rubber duck joint antenna included*Amplitude resolution 0.5dBm*Dynamic range: -125

Ulasan Produk

Tidak ada ulasan