Siglent Programmable DC Power Supply SPD3303C Series (220W, 3 channels, 32V/3.2A x 2, 2.5V/3.3V/5V/3.2A x 1, 5-digit voltage display, 4-digit current display)

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Multifunctional DC Linear Power Supply with 3 Outputs)CH1/CH2 support up to 32V/3.2A, and CH3 supports 2.5/3.3/5V/3.2A, achieving a total output of 220W. Three modes (independent, series, and parallel) allow for flexible operation, making it suitable for a wide range of applications from laboratories to manufacturing sites. (High Precision and Stable Output)With a minimum resolution of 10mV/10mA, even minute signals are accurately reproduced. Ripple noise of less than 1mVrms and a fast transient response of <50μs ensure a stable power supply. It can be used with confidence for electronic circuit evaluation and long-term testing. (Flexible Use and Safe Design)Series/parallel/independent modes allow for expanded output range and simultaneous testing of multiple devices. Each channel is independently controlled and isolated for safety. Suitable for diverse power supply environments. (Safe Design)Safety is ensured by independent control and isolated structure. Supports 100/120/220/230V input, making it usable in various power supply environments. With its high precision and reliability, it is used in a wide range of settings, from education and research to manufacturing.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Linear power supply, 4-digit voltage/3-digit current, series/parallel/independent modes

Ulasan Produk

Tidak ada ulasan