Siglent Programmable DC Power Supply SPD3000X/XE Series (220W, 3 channels, 32V/3.2A x 2, 2.5V/3.3V/5V/3.2A x 1, 5-digit voltage display, 4-digit current display)
Sebelum PPN:
Rp15.999.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
(Multifunctional DC Linear Power Supply with 3 Outputs)CH1/CH2 support up to 32V/3.2A, and CH3 supports 2.5/3.3/5V/3.2A, achieving a total output of 220W. Flexible operation is possible with three switchable modes: independent, series (up to 60V), and parallel (up to 6.4A). It can be widely used from research laboratories to educational institutions and manufacturing sites. (High-Precision and Stable Output)The SPD3303X has a resolution of 1mV/1mA, and the SPD3303X-E has a resolution of 10mV/10mA, accurately reproducing even minute signals. With ripple noise of 300μVrms or less and a fast transient response of <50μs, it ensures a stable power supply. Reliable measurements are possible even in electronic circuit evaluation and durability testing. (Intuitive Operation)Voltage and current are clearly displayed on a 4.3-inch color TFT LCD. Timing output and memory functions are supported, making repeated testing more efficient. The included software "EasyPower" makes it easy to integrate into PC control and automated testing environments. [Flexible Use and Reliable Design] Series/parallel/independent modes allow for expanded output range and simultaneous testing of multiple devices. Each channel features independent control and isolation for enhanced safety. Compatible with diverse power supply environments (100/120/220/230V), it can be confidently implemented in research, education, and manufacturing environments.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Linear power supply, 5-digit voltage, 4-digit current, series/parallel/independent modes.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/bsP117588424-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
