Siglent Programmable DC Power Supply SPD1000X Series (128W, 16V/8A/128W, 150W, 30V/5A/150W, 5-digit voltage, 4-digit current)

Sebelum PPN:
Rp10.999.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(High-Precision Single Output Power Supply)A linear power supply with 1mV/1mA resolution and 5-digit voltage/4-digit current display. Suitable for a wide range of applications from research and development to electronics projects and manufacturing lines. Quiet and stable operation thanks to a high-performance temperature-controlled fan. The unit is compact (155 x 145 x 280 mm / approx. 5.5 kg) yet achieves high output. (Stable Low-Noise Output)Low-noise design with ripple noise ≤350μVrms/3mVpp and current noise <2mArms. Fast transient response <50μs allows for accurate evaluation of switching power supplies and load fluctuation tests. Provides a highly reliable voltage supply for a precise testing environment. (Convenient Functions and Operability)Supports 2-wire/4-wire output modes and compensates for wiring losses up to 1V. Equipped with 5 sets of memory storage, timing output, and panel programming for efficient repetitive testing. Clear voltage and current display on a 2.8-inch color screen. (PC Connectivity & Remote Control)Standard USB/LAN interface allows PC control with the included "EasyPower" software. SCPI command support facilitates integration into automated testing systems and data acquisition, significantly improving the efficiency of development and quality control.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Linear power supply, 5-digit voltage, 4-digit current, 2-wire output mode, 4-wire compensated output mode, maximum compensated voltage 1 V, low ripple, low noise

Ulasan Produk

Tidak ada ulasan