Senses Pressure sensor 4 to 20mADC Power supply DC24V HXI series

Sebelum PPN:
Rp9.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a flat pressure sensor, so it is suitable for measuring the pressure of viscous fluids. It is a gauge pressure sensor with a stainless steel diaphragm structure, a super-compact sensor with a built-in amplifier and a total length of 32 mm, and the liquid-contacting parts are easy to clean, making it suitable for measuring the pressure of chemicals, etc.
Feature
*Rated pressure: 1MPa *Pressure type: Gauge pressure *Overpressure: 150% of rated pressure *Cable length: 2m *Material of wetted parts *Diaphragm: SUS316L *Pressure port: SUS316L *O-ring: Fluororubber (standard) *Sealing fluid: Silicone oil *Applicable medium: Gas and liquid (that does not harm the wetted parts material) *Power supply: 12-28VDC *Output: 4-20mADC (at DC24V power supply) *Load resistance: 600Ω or less *Response: 5msec or less *Accuracy: ±0.5%FS or less *Temperature characteristics: ±0.05%FS or less (0-60°C) *Compensated temperature range: 0-60°C *Operating temperature range: -10-80°C (non-freezing) *Operating humidity range: 35-85%RH (non-condensing) *Pressure connection port: G3/8 *Cable DIA6 vinyl: 500mm/2000mm (standard) Shielded + atmospheric vent pipe * Structure: IP65 * Insulation resistance: 100MΩ or more / 500VDC * Withstand voltage: 500VAC 1 minute * Vibration resistance: 98.1/s2 2 hours (XYZ direction) * Weight: Approx. 150g * *Lead time is an estimate and may vary depending on the availability of materials. * *Please contact us separately if you wish to change the cable length. *Please contact us separately if you wish to change the O-ring.

Ulasan Produk

Tidak ada ulasan