Senses Pressure Sensor 1-5VDC ZTV Series

Sebelum PPN:
Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Titanium gauge pressure sensor, compact, lightweight and highly accurate, compatible with a wide range of media including seawater, brackish water and water, with built-in amplifier circuit and 1 to 5VDC or 4 to 20mADC output
Feature
*Rated pressure: 50kPa *Pressure type: Gauge pressure *Overpressure: 200% of rated pressure *Cable length: 2m *Material of wetted parts *Diaphragm: Titanium *Pressure port: Titanium *O-ring: Fluororubber (standard) *Sealing fluid: Silicone oil *Applicable medium: Gas and liquid (that does not harm the wetted parts material) *Power supply: 12-28VDC *Output: 1-5VDC *Current consumption: 6mA or less *Load resistance: 1kΩ or more *Response: 5msec or less *Accuracy: ±0.5%FS or less *Temperature characteristics: ±0.05%FS or less (0-60°C) *Compensated temperature range: 0-60°C *Operating temperature range: -10-80°C (non-freezing) *Operating humidity range: 35-85%RH (non-condensing) *Pressure connection port: R1/4 *Cable DIA6 vinyl: 500mm/2000mm (standard) Shielded + atmospheric vent pipe * Structure: IP65 * Insulation resistance: 100MΩ or more / 500VDC * Withstand voltage: 500VAC 1 minute * Vibration resistance: 98.1/s2 2 hours (XYZ directions) * Weight: Approx. 120g * Effect of mounting position: +0.3%FS * *Lead time is an estimate and may vary depending on the availability of materials. * *Please contact us separately if you wish to change the cable length. *Please contact us separately if you wish to change the O-ring.

Ulasan Produk

Tidak ada ulasan