Senses Pressure Sensor 1 to 5VDC ZLV Series

Sebelum PPN:
Rp20.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All wetted parts are made of titanium for excellent corrosion resistance. Welded gauge pressure sensor with no O-rings in wetted parts. Compatible with a wide range of pressure media including seawater, gas, and chemicals. Output signal of 1 to 5 VDC or 4 to 20 mADC with built-in amplifier circuit.
Feature
*Rated pressure: 50kPa *Pressure type: Gauge pressure *Overpressure: 200% of rated pressure *Cable length: 2m *Wetted parts material *Diaphragm: Titanium *Pressure port: Titanium *Sealing fluid: Silicone oil *Applicable medium: Gas and liquid (that does not harm the wetted parts material) *Power supply: 12-28VDC *Output: 1-5VDC *Current consumption: 6mA or less *Load resistance: 1kΩ or more *Response: 5msec or less *Accuracy: ±0.5%FS or less *Temperature characteristics: ±0.05%FS or less (0-60°C) *Compensated temperature range: 0-60°C *Operating temperature range: -20 to 80°C (non-freezing) *Measurement medium temperature: -20 to 100°C (non-freezing) *Operating humidity range: 35-85%RH (non-condensing) *Pressure connection port: R1/4 *Cable DIA6 vinyl: 500mm/2000mm (standard) Shielded + atmospheric vent pipe * Structure: IP65 * Insulation resistance: 100MΩ or more / 500VDC * Withstand voltage: 500VAC 1 minute, Vibration resistance: 98.1/s2 2 hours (XYZ direction) * Weight: Approx. 140g * Effect of mounting position: +0.5%FS * *Lead time is an estimate and may vary depending on the material situation. * *Please contact us separately if you wish to change the cable length.

Ulasan Produk

Tidak ada ulasan