White Electric Precision dial-type variable resistor, high resistance type

Sebelum PPN:
Rp189.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It features eight variable resistance ranges, each with high precision and appropriate rated voltage and current settings.
It has a built-in fixed resistor of 10 GΩ (5% accuracy, rated voltage 2.5 kV), allowing it to test a wide range of resistances.
The main unit has a terminal voltage measurement function.
The resistance range is 0 to 21.1111110 GΩ, the minimum step is 0.1 kΩ, and the accuracy is 0.2 to 2%.
This system streamlines measurement and calibration work in research institutions and factory settings.
Feature
[Fixed resistor] 10GΩ, accuracy 5%, rated 2.5kV

Ulasan Produk

Tidak ada ulasan