OHAUS Precision balance (Adventure Series) printer set

Sebelum PPN:
Rp55.999.900 - Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ohaus's Adventure series offers all the application functions you need for everyday weighing.
With its color touchscreen, GLP/GMP compliance, two USB ports, innovative windproof design, and a variety of other excellent features, the Adventure series is the best-in-class, perfect balance.
*Products with product numbers including (with complete calibration certificate from a calibration company) or (with English version of the calibration certificate) will be inspected and calibrated at calibration points according to the standards of an external calibration company based on the ISO quality management system before shipment, and the necessary documents will be issued before shipment.
*Please note that orders for products with a calibration certificate cannot be canceled after placement.
*We do not deliver to private residences (detached houses or apartment buildings).
Feature
*Minimum weighing capacity (USP, 0.1%, typical value) (g): 2 *Linearity ±(g): 0.002 *Internal calibration: AutoCal(TM) - Automatic *Display protective cover: Included *Tare deduction range: Up to maximum weighing capacity *Draft shield: Included

Ulasan Produk

Tidak ada ulasan