Vixen Porta II telescope (with tripod)

Sebelum PPN:
Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Porta II has achieved high rigidity and operability so that more users can use it with peace of mind. It is easy to use and will meet the needs of people who want to use it as their first astronomical telescope or simply want to enjoy the stars. Free stop type. Free-stop type that rotates on two axes horizontally and vertically when you move the lens barrel, and stops quietly in that position when you release your hand. It offers intuitive and comfortable operability that allows you to move it in the direction you want. Fine movement handle. Although it is a free stop type, the fine movement handle allows smooth fine movement around the entire circumference. The handle can be adjusted in 45 degree increments, and a flexible handle (sold separately) can also be used. Stores attached tools. When you turn over the sheet on the pedestal, you will find the attached tools used to adjust the fixation strength of the free stop type and the position of the fine adjustment handle. You don't have to worry about forgetting tools, and you can make adjustments as soon as you need them. Assembles with one screw. The pedestal and tripod can be installed and removed with a single handle screw. You can assemble it quickly and easily when you want to see it, and it's easy to clean up afterwards. It doesn't take up much space for storage. Arimizo type. The mounting part of the lens barrel is the world standard dovetail type (standard) created by Vixen. It is possible to replace the lens barrel with the Porta II telescope, or upgrade the mount and tripod without changing the lens barrel. accessory tray. An accessory tray is provided as standard on the tripod stay. Since you can place multiple eyepieces, cameras, etc., it is useful for nighttime astronomical observation when it is easy to lose small items.
*The included tools are fixed with magnets, so please keep away from compasses and other objects that are affected by magnetism. * Lens barrels weighing less than 5 kg and having an outer diameter of less than 160 mm can be attached.
Feature
[Tripod type] Aluminum 2-stage telescopic tripod (with accessory tray), [Tripod size] Length 900 to 1300 mm, height (ground clearance) 705 to 1200 mm, installation radius 370 to 606 mm

Ulasan Produk

Tidak ada ulasan