Vixen Polar micro-motion platform

Sebelum PPN:
Rp2.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts a mounting surface shape that matches the bottom of the "Starry Sky Head Polarie" and "AP Starry Sky Head (AP Polar Axis Holder)". With just one screw, it can be easily attached and detached, yet securely fixed. Altitude fine movement and azimuth fine movement use a double screw type that operates by loosening one screw and tightening the other. The structure is sandwiched with screws from both sides, allowing for both fine movement and strong fixation. The inclination angle of the polar axis can be changed in three stages depending on the latitude of the location and the equipment being carried. This allows adjustment over a wide range from 0 degrees to 85 degrees, allowing it to be used in a wide range of areas and situations.
Feature
Quick mounting frame detachable type, 1/4 inch screw specifications Azimuth range / Fine movement range: Approx. ±15 degrees Double screw type fine adjustment screw specifications .One rotation of about 5.7 degrees axis holder)

Ulasan Produk

Tidak ada ulasan