A-Gas Japan Pocket Digital Multi Tester

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DC to 600V AC to 600V
Resistance: up to 34MΩ
Data hold, diode test, auto power off function. Pocket size with total length of 125mm and width of 60mm. Multi-function multi-tester is very convenient. Easy to use with auto range function. Test leads can be easily stored on the back.
Feature
*Accuracy/AC Voltage: ±4% (50-60Hz) + 5dgt *Accuracy/DC Voltage: ±2% + 2dgt *Accuracy/Resistance: ±5% + 5dgt *Continuity Tee: 1283_CIE-113A

Ulasan Produk

Tidak ada ulasan