OHAUS Pioneer PR Series Entry-Level Electronic Balance, Built-in Internal Copper Bracket Model, with Calibration Certificate.

Sebelum PPN:
Rp28.999.900 - Rp50.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple design and easy to use
Three weighing modes (weight, number of pieces, %)
A wide range of models allows you to choose the perfect one for you.
Equipped with a standard RS232C interface; capable of underfloor weighing; internal calibration using copper is possible.
* We do not deliver to private homes (detached houses / apartments).
Feature
Repeatability (standard deviation): 0.001g*Linearity: 0.002g*Stability time: 2 seconds*Weighing mode: Weight, number, %*Communication output: RS232*Display: LCD with backlight*Weighing pan dimensions: DIA120mm* Body dimensions: 208 x 320 x 309mm *Weight: 4.5kg *Glass windshield: Standard equipment *Power source: AC adapter

Ulasan Produk

Tidak ada ulasan