SKC (environmental measurement) Parallel Particle Impactor (PPI) (Aluminum, Chest-mounted, 2L/min, Filter/Support Pads Sold Separately, Blue)

Sebelum PPN:
Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This reusable aluminum PPI(R) sampler features four impactors arranged in parallel, enabling precise chest dust sampling at 2 L/min and meeting the ISO 7708/CEN chest standard. Its blue appearance identifies it as a 2 L/min chest model. Substrate, filters, and supports must be purchased separately.
The impaction-type reusable chest model PPI sampler features four impactors arranged in parallel and, when operated at 2 L/min, provides the most precise conformance to the entire ISO 7708/CEN chest standard. The reusable chest PPI sampler is suitable for measuring metalworking fluids (NIOSH Method 5524 and TLV), hard metals containing Co, and tungsten carbide as Co. For sulfuric acid sampling, it is used with a quartz fiber filter as specified in NIOSH Method 7908 or an MCE filter as specified in OSHA ID-113. The user-loaded, pre-oiled impaction substrate effectively captures large particles, ensuring sample integrity.
Feature
*Cut point: 10 μm *Sample medium: 37 mm quartz filter / 37 mm PTFE filter (2.0 μm, NIOSH 5524) / 37 mm MCE filter (0.8 μm) *Disposable: Not applicable *Notes: Back pressure of PTFE filters may vary depending on the lot *Analytical method: Mass method or chemical analysis

Ulasan Produk

Tidak ada ulasan