Sotechsha Noise and vibration display data recording device + processing software

Sebelum PPN:
Rp759.999.900 - Rp769.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The display and data recording sections have been separated!
Compact and lightweight latest model. Easy automatic measurement with start and end time settings for display and data writing! Space-saving installation with single-pipe mounting. Super easy operation panel.
SVD450 Internal (Sound level meter will be replaced with an equivalent model)
Unattended measurement function via timer; Sound level meter and vibration meter data automatically recorded to USB memory every 10 minutes; All-weather design for outdoor installation; Automatic display on/off function (automatic shut-off via timer function).
This device displays instantaneous noise and vibration levels every second on a large digital display. Data management software allows for easy daily report printing of 10-minute/1-hour values. It can be easily installed on construction site walls using a single pipe mount. A warning light flashes when regulatory limits are exceeded. The noise and vibration meters are certified and can be used with confidence for trade certification.
*Steel pipes are not included.
*Only products marked "(Manufacturer Calibration Certificate, Test Report, and Traceability System Diagram Included)" will come with the relevant documents.
*Products marked "(Includes manufacturer calibration certificate, test report, and traceability diagram)" require the recipient's name on the calibration certificate. *We do not deliver to private residences (detached houses or apartment buildings).
Feature
*External display output terminal: RS422 (extendable up to 1000m) *Timer: Hourly setting *Digital display range: 20-99dB, 1 time/second, 2 digits, character height 98mm *Data writing: Calculated value every 10 minutes *Data management software: Daily report, graph (optional) *Saved file format: Proprietary file *Measurement range, memory card writing range: Noise 20-120dB(A), Vibration 20-90dB(VL) *Automatic data recording function: Timer setting *Automatic display on/off: Timer function (manual OFF also available) *Warning lights: Noise (red), Vibration (green)

Ulasan Produk

Tidak ada ulasan