Sebelum PPN:
Rp70.999.900 - Rp78.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product features high-performance moisture analysis capabilities to meet the demanding requirements of applications.
The new generation MB92 features a newly designed housing, innovative carbon fiber heating technology, and an even more enhanced load cell.
It is ideal for users who demand high performance in both research labs and production environments, and provides enhanced data security and integrity through password protection.
*Products with product numbers including (with complete calibration certificate from a calibration company) or (with English version of the calibration certificate) will be inspected and calibrated at calibration points according to the standards of an external calibration company based on the ISO quality management system before shipment, and the necessary documents will be issued before shipment.
*Please note that orders for products with a calibration certificate cannot be canceled after placement.
*We do not deliver to private residences (detached houses or apartment buildings).
The new generation MB92 features a newly designed housing, innovative carbon fiber heating technology, and an even more enhanced load cell.
It is ideal for users who demand high performance in both research labs and production environments, and provides enhanced data security and integrity through password protection.
*Products with product numbers including (with complete calibration certificate from a calibration company) or (with English version of the calibration certificate) will be inspected and calibrated at calibration points according to the standards of an external calibration company based on the ISO quality management system before shipment, and the necessary documents will be issued before shipment.
*Please note that orders for products with a calibration certificate cannot be canceled after placement.
*We do not deliver to private residences (detached houses or apartment buildings).
Feature
*ID Management: Sample Name; Sample ID; Batch ID *Status Light: Multicolor Status Light *Test Library: 20 *Heating Profile: [Heating] Slow; Standard; Step; Fast *Operation Support: Real-time Drying Curve Confirmation; On-screen Operation Support (Second Line) *Measurement Termination Conditions: Timed Setting; 5 Types of Auto Settings; Manual; Custom (User-defined Mass Loss/Time) *Readable Moisture Content: 1 mg/0.01% *Heat Source: Carbon Fiber *Display Results: RG%; Temperature; Drying Curve; DC%; Time; Method Name; Statistics; MC%; Mass *Display Protective Cover: Standard Equipment *Storage Results: 200Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20printer%20set/mzP117583827-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
