OHAUS Moisture meter (MB series) + fiber pad set

Sebelum PPN:
Rp56.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The halogen heating system evenly distributes heat throughout the sample, accelerating the drying process and enabling fast and accurate measurements.
The components are designed for tool-free cleaning and can be easily removed for quick and easy maintenance.
The touchscreen display allows for easy operation with intuitive and user-friendly icons. Typical sample tests can be performed in three simple steps. No special training is required.
You can define drying parameters and easily call up to 20 methods.
The MB95 can save up to 200 measurement results to a USB memory stick for further analysis.
*This product cannot be canceled after ordering.
*Only products with "Calibration Certificate" in their product number will include the relevant document.
*Products with "Calibration Certificate" in the product number will be calibrated according to the calibration points of an external calibration service provider based on the ISO quality management system, and will be shipped after the certificate is issued.
*Please note that items in sets may be shipped from different locations. Therefore, there may be discrepancies in the shipping and delivery dates.
Feature
* Switch-off criteria: Manual, Timed, Auto (30, 60, 90 seconds) * Drying programs: Rapid, Standard, Slow, Step * Moisture range: 0.01% to 100% (0.01% to 1000% in Regain mode) * Adjustment: External calibration weight - 50 g * Adjustable feet and spirit level: Standard equipment * Display results: Moisture content (%), Residual substance content (%), %regain, Time, Temperature, Mass, Method name, Drying curve and statistics

Ulasan Produk

Tidak ada ulasan