Bowers Micro gauge Measuring head

Sebelum PPN:
Rp4.499.900 - Rp6.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be purchased individually or as a set.
Hard chrome plated contact points.
There is a stopper for deep holes through the holes as an option.
There is a stand as an option.
The new two-point contact bore gauge microgauge is specifically designed for small diameter measurements from 1.0 to 10.0 mm.
It's a completely new type of digital display, with extremely compact dimensions and a pocket-sized instrument.
Even if the digital display and measurement head are combined, it is about the size of a ballpoint pen, so it is very convenient for people who need to measure precision parts and always carry a gauge.
The liquid crystal display can be set with just two buttons, and the numbers are displayed in units of 0.01 / 0.001 / 0.0005 mm.
The measuring head has spherical hard chrome plated contact points and is set with a ring of the correct size.
All configuration rings come standard with a UKAS inspection certificate.
* Measurement requires a total of 4 points: measurement head + digital display + cone + setting ring.
* This product is a measurement head only.

Ulasan Produk

Tidak ada ulasan