DAI-ICHI SOKUHAN WORKS Metric thread ring gauge WR212-1.25

Sebelum PPN:
Rp4.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ring gauge is made of gauge steel, a material with excellent wear resistance. It is a fully traceable ring gauge made through integrated production. During the heat treatment process, ultra-zero (-207°C) treatment is used to minimize deterioration over time. It is authorized to display the JIS mark.
Feature
*Standard: Old JIS standard *Grade: For JIS Grade 2 threads *Workpiece: Male thread *Nominal size: 12 *Pitch: 1.25 *Type: No-go type for machining *Code number: 119-0165546

Ulasan Produk

Tidak ada ulasan