Sokuhansha Metric thread plug gauge thread diameter 1.4mm pitch 0.3mm

Sebelum PPN:
Rp3.799.900 - Rp7.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most common type of gauge for parallel threads is the limit type. This gauge is called a limit thread gauge because it inspects threaded parts at the predetermined upper and lower limits of dimensional accuracy using screws with 60 different dimensions.
Feature
*Thread diameter (mm): 1.4*Pitch (mm): 0.3*Type: Open/inspection stop

Ulasan Produk

Tidak ada ulasan