ANDO KEIKI SEISAKUSHO Mercury-Free Rod Standard Thermometer 1-NM-S-JCSS Series (Termometer Batang)

Sebelum PPN:
Rp10.999.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product complies with the Mercury Pollution Prevention Act (mercury-free).
The inside of the capillary tube is specially coated and filled with a special blue liquid (propylene carbonate), so the inside of the capillary tube does not get wet.
* We do not deliver to private homes (detached houses / apartments).
Feature
JCSS calibration certificate included *Size: DIA5.5 x 340mm*Material: Glass*Thermosensitive liquid: Propylene carbonate*Scale: 0.1°C*Accuracy: ±0.2°C*Weight: 22g

Ulasan Produk

Tidak ada ulasan