TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 1250 is a single point load cell designed for direct mounting of large platforms. It is a cost-effective load cell that can be used in counting, weighing, bench or floor scale products. Suitable for use in hazardous environments. A special moisture resistant protective coating ensures long term stability over the compensated temperature range. Two additional sense wires are used to sample the bridge supply voltage at the load cell. This voltage can be fed to suitable electronics for temperature changes or cable extensions, allowing full compensation for lead wire resistance changes. Load capacity: 50 → 1500 kg Aluminium Aluminium Single point 800 x 800 mm platform Applications Large platform extensions Hanging weigh scales Check weighing
Feature
*Force measurement: Compression*Force/load measurement range: 50kg*Connection method: Cable*IP protection rating: IP65*Material: Aluminum*Depth: 80.4mm*Operating temperature Min: -10 (Compensated)°C, -20 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 191 mm*Code number: 185-6014

Ulasan Produk

Tidak ada ulasan