TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp44.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 240 is specifically designed for use where fast acquisition of a stable load signal is critical. The Model 240's unique fluid damping system allows the load cell to be used in applications where LVDTs and similar types of measurement devices would otherwise have to be used. The Model 240 can be adapted for load cells for check weighing and grading applications. Available in coated steel or stainless steel, the Model 240 is suitable for most washdown applications. Two additional sense wires feed back the voltage reaching the load cell. To fully compensate for changes in lead resistance due to temperature changes and cable extensions, this voltage is fed to suitable electronics. Load Capacity: 2 → 50 kg Painted Steel Stainless Steel Applications Multi-head filling machines Check weighing Grading machines Liquid filling Dynamic weighing
Feature
*Force measurement: Compression*Force/load measurement range: 5kg*Connection method: Cable*IP protection rating: IP66*Material: Mild steel*Depth: 80mm*Operating temperature Min: -10 (Compensated)°C, -30 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 220 mm*Code number: 185-5950

Ulasan Produk

Tidak ada ulasan