TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 3510 provides the ultimate protection required for today's harsh environments in an economical low profile range suitable for platform scale manufacturing. This load cell combines a low profile, all welded sealing and high accuracy making it ideal for low profile platforms, pallet trolley scales, tanks and silos. Guide slots are built into the top and bottom mounting surfaces allowing manufacturers to easily determine the position of the load cell. The Model 3510 is sealed against moisture and used in conjunction with a polyurethane dual shielded cable to allow continuous operation in harsh environments while maintaining high operating specifications. Two additional sense wires feed back the voltage that reaches the load cell. To fully compensate for lead resistance changes due to temperature changes and cable extensions, this voltage is fed to suitable electronics. Load Capacity: 300 → 5000 kg, 1000 → 5000 lbs Stainless Steel Hermetically Sealed Specifically Designed for Harsh Environments Applications Low Profile Platforms Pallet Trolley Weighing Tank and Silo Weighing Harsh Environment Weighing Food Industry Weighing
Feature
*Force measurement: Compression*Force/load measurement range: 500kg*Sensor type: Low profile*Connection method: Cable*IP protection rating: IP69*Material: Stainless steel*Depth: 36.5mm*Operating temperature Min: -10 (Compensated)°C, -30 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +80 (Safe)°C*Dimensions: 171.5 mm*Code number: 185-6025

Ulasan Produk

Tidak ada ulasan