TEDEA HUNTLEIGH Load Cell

Sebelum PPN:
Rp10.999.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Model 355 is a welded bending load cell made from stainless steel. The Model 355 construction and polyurethane shielded cable are hermetically sealed against moisture allowing the load cell to function in harsh environments while maintaining its operating specifications. The low profile, high accuracy and sealing make this load cell ideal for applications such as low profile platforms, weighing/packaging machines, converting mechanical scales and a variety of other applications where a sealed cell is required. Two additional sense wires feed back the voltage reaching the load cell. Full compensation for lead resistance changes due to temperature changes and cable extensions is achieved by feeding this voltage to the appropriate electronics. Load Capacity: 5 to 500 kg Made from Stainless Steel Applications Low profile platforms Drop weight feeders Marine and hybrid vehicle weigh scales Belt weights Harsh environments in the food industry
Feature
*Force measurement: Compression*Force/load measurement range: 50kg*Sensor type: Low profile*Connection method: Cable*IP protection rating: IP68*Material: Stainless steel*Operating temperature Min: -10 (Compensated)°C, -20 (Safe)°C*Operating temperature Max: +40 (Compensated)°C, +70 (Safe)°C*Dimensions: 120 mm*Code number: 185-5954

Ulasan Produk

Tidak ada ulasan