Let's corporation Lec USERS7 ACE Non-contact thermometer

Sebelum PPN:
Rp41.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe and contactless
High-speed measurement in 0.2 seconds
This device stores facial data for 22,400 people. By connecting this device to a PC via a LAN cable, you can adjust alarm warnings, temperature, mask recognition, volume, and more.
*This product is not a medical device that has obtained regulatory approval.
*The temperature measured by this product is surface temperature and differs from the body temperature measured by a typical thermometer.
*This measurement does not determine whether a virus infection has occurred.
*If an error occurs during measurement with this product, please retake your temperature using a thermometer.
*Please leave the product in a place with a temperature of 10°C or higher for at least 30 minutes before use.
*When installing this device, please ensure it is placed at least 3 meters away from air conditioning equipment.
*Using this device near a heat source may cause inaccurate measurements.
*Please measure at a distance of 5-10 cm from the sensor. *We do not deliver to private residences (detached houses or apartment buildings).
Feature
*Face data storage capacity: 22400 *Face recognition distance (m): 0.5 to 2

Ulasan Produk

Tidak ada ulasan