Keithley Keithley Test Lead/Connector Kit

Sebelum PPN:
Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To maintain maximum insulation resistance, ensure that no dirt (dust, oil, etc.) adheres to the connection. If the connection becomes dirty, clean it with methanol and allow it to dry before use. 3-Slot Male 3-Axis to Female BNC Adapter 7078-TRX-GND. The Keithley Model 7078-TRX-GND is a 3-slot male adapter (guard removed) for male 3-axis to female BNC. This adapter is used for unguarded measurements with Model 237 SMU, 7072 and 7072-HV semiconductor matrix cards, and 8006 and 8008 test instruments. The 3-axis external shield is connected to the BNC shell. Since there is no through connection to the 3-axis internal shield, there is no hazardous voltage from the guard source in the BNC shell. Operating voltage for internal shield: 600 V peak center conductor, 1300 V peak center conductor, internal shield to external shell.
Feature
Maximum operating current: 1 A (peak) Operating temperature: 0 to 50 °C (maximum 70% RH @ 35 °C) Contact resistance: 0.5 Ω Insulation resistance: 10; sup > 15; /sup > Ω, center conductor for internal shielding (500 V test voltage, 23 °C @ 40% RH)

Ulasan Produk

Tidak ada ulasan