SKC (environmental measurement) ISO-CHEK coated filter cassette (with derivative, 4 pieces)

Sebelum PPN:
Rp9.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This filter for the ISO-CHEK(R) Sampling System contains a Derivatizing Reagent and comes with a pre-loaded clear cassette and a jar containing the Derivatizing Solution (MOPIP in toluene).
ISO-CHEK is the only filter-based sampling system capable of simultaneously capturing and separating monomers and oligomers at the point of collection for diisocyanates, including HDI, MDI, IPDI, HMDI, 2,4-TDI, and 2,6-TDI, enabling highly sensitive physical and chemical characterization. Developed by IRSST, ISO-CHEK allows for rapid sampling in 15 minutes, offers excellent sample stability, and reduces sample preparation and analysis time by approximately 40% compared to other methods. It conforms to ASTM D5932-96 and D6561-00 standards.
Feature
*Detection limits: 0.2 mg/m3 (2,4-TDI, 2,6-TDI) / 0.6 mg/m3 (1,6-HDI) / 0.3 mg/m3 (UV) / 0.08 mg/m3 (fluorescence) (MDI) *Analytical method: Reverse-phase HPLC (UV and fluorescence detection) *Storage conditions: Refrigerate, limited storage period *Storage stability: Can be stored for up to 10 days at 4°C (solvent-free environment, early analysis recommended) *Collection method: Dual filter cassette method (aerosol phase collection with 5 μm PTFE membrane, vapor phase collection with MAMA-impregnated glass fiber) *Derivatization reagent (vapor phase): 9-(N-methylaminomethyl)anthracene (MAMA) *Derivatization solution (aerosol phase): 1-(2-methoxyphenyl)piperazine (MOPIP, 0.5 mg/5 mL toluene)

Ulasan Produk

Tidak ada ulasan