SKC (environmental measurement) ISO-CHEK calibration standard solution (MAMA 2,4-TDI and 2,6-TDI concentrate, 1 g)

Sebelum PPN:
Rp7.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a calibration standard for ISO-CHEK(R), containing 1 gram of MAMA-2,4-TDI and 2,6-TDI.
ISO-CHEK is the only filter-based sampling system capable of simultaneously capturing and separating monomers and oligomers at the point of collection for diisocyanates, including HDI, MDI, IPDI, HMDI, 2,4-TDI, and 2,6-TDI, enabling highly sensitive physical and chemical characterization. Developed by IRSST, ISO-CHEK allows for rapid sampling in 15 minutes, offers excellent sample stability, and reduces sample preparation and analysis time by approximately 40% compared to other methods. It conforms to ASTM D5932-96 and D6561-00 standards.
Feature
Storage period limit: Yes

Ulasan Produk

Tidak ada ulasan