SKC (environmental measurement) Impinger (PFA, integrated transfer cap, 60mL, 1/4-inch vertical port + horizontal port)

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a PFA impinger with a one-piece molded transfer cap. It has a capacity of 60 mL and features a 1/4-inch vertical port and a 1/4-inch side port for horizontal connection. A ferrule nut is included.
The PFA (fluoropolymer) midget impinger collects airborne contaminants in a liquid medium by passing a fixed amount of air as bubbles through the liquid inside the tube. The concentration of contaminants in the air can be measured by analyzing the collected liquid. The impinger can be attached to the side of an air sampling pump or worn in a holster near the operator's breathing area.
Feature
Resistance to dripping: Yes

Ulasan Produk

Tidak ada ulasan