CEM Hot wire anemometer

Sebelum PPN:
Rp8.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hot wire anemometer with a telescoping probe suitable for measurements in HVAC ducts and other small vents.
The combination of a hot wire and a standard thermistor provides fast and accurate measurements.
Displays wind speed and temperature simultaneously.
Large backlit LCD display for easy reading.
Feature
*Resolution: 0.01 m/s *Accuracy: ±5% ±0.1 m/s *Range (km/h): 0.3 to 90.0 *Resolution: 0.1 km/h *Accuracy: ±5% ±0.1 km/h *Minute range: 20 to 4925 ft/min *Minute resolution: 1 ft/min *Minute accuracy: ±5% ±1 ft/min *Hour range: 0.2 to 55.8 MPH *Hour resolution: MPH *Hour accuracy: ±5% ±0.1 MPH *Hour range: 0.2 to 48.5 knots *Resolution: 0.1 knots *Accuracy: ±5% ±0.1 knots *Temperature resolution: 0.1°C *Temperature accuracy: 1°C *Size: 160 x 62 x 21 mm *Weight: 200 g

Ulasan Produk

Tidak ada ulasan