Siglent High-resolution oscilloscope SDS800X HD series (70 MHz/100 MHz/200 MHz, 2-channel/4-channel, 12-bit)

Sebelum PPN:
Rp12.999.900 - Rp30.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[High-Resolution Oscilloscope] Available in 70/100/200MHz bandwidth models, supporting 12-bit resolution and high-speed sampling up to 2GSa/s. Ideal for precise signal analysis such as waveform observation of electronic circuits, power supply ripple measurement, and automotive ECU testing. Can be used by a wide range of users, from beginners to engineers. [Large Capacity Memory and High-Speed Waveform Capture] Equipped with a memory depth of up to 50-100Mpts and a waveform update rate of up to 500,000 wfms/s. Enables stable and accurate analysis of long-term waveforms and transient phenomena, providing essential performance for power supply evaluation and research and development. [Serial Bus Analysis Support] Standard equipped with trigger and decode functions that support major protocols such as I2C, SPI, UART, CAN, and LIN. Abundant trigger conditions such as edge, slope, and pulse width streamline embedded development and automotive communication troubleshooting. [FFT Analysis and Extended Functions] Supports FFT up to 2Mpts and various calculation formulas, achieving high-precision spectrum analysis. Furthermore, power analysis, board plotting, and a 16-channel logic analyzer (optional) are also available, covering a wide range of applications from educational use to R&D and quality verification.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Maximum waveform capture rate: 120,000 wfm/s (normal mode), 500,000 wfm/s (sequence mode), FFT function

Ulasan Produk

Tidak ada ulasan