Siglent High-resolution oscilloscope SDS3000X HD series (350M/500M/1GHz, 4ch, 12bit)

Sebelum PPN:
Rp179.999.900 - Rp329.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(High Resolution & High-Speed Performance) Equipped with a 12-bit ADC, up to 4GSa/s sampling, and 400Mpts memory depth. With an update speed of up to 890,000 wfm/s, it reliably captures even sudden signals and achieves high-precision analysis. (Low Noise Design) Achieves a low noise floor of 125μVrms even in the 1GHz bandwidth. With an ENOB of up to 8.5 bits, it suppresses time errors and spurious signals, enabling highly accurate signal observation. (Diverse Trigger & Analysis Functions) In addition to edge, interval, and area triggers, serial bus analysis including I2C, SPI, CAN, LIN, and FlexRay is included as standard. It supports a wide range of applications from embedded development to automotive evaluation. (Operability and Expandability) Intuitive operation with a 10.1-inch touch display. Supports PC connectivity and remote control via USB/LAN, and the test environment can be further expanded by adding power analysis functions and AWG options.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Maximum waveform capture rate: 200,000 wfm/s (normal mode), 890,000 wfm/s (sequence mode), FFT function, 12-bit to 16-bit (ERES), serial decoding functions: I2C, SPI, UART, CAN, LIN

Ulasan Produk

Tidak ada ulasan