Siglent High-resolution oscilloscope SDS1000X HD series (70M/100M/200MHz, 2ch/4ch, 12bit)

Sebelum PPN:
Rp42.999.900 - Rp75.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[High-Precision 12-bit Resolution for Accurate Waveform Analysis] Achieves 4096-step resolution, 16 times that of conventional 8-bit machines. With a low noise floor of 70μVrms, it is ideal for analyzing power supply ripple and minute signals. Accurate measurements and clear displays make it safe to use in research and development and educational settings. [Maximum 2GSa/s Sampling and Long-Time Capture] Equipped with a maximum of 2GSa/s in single-channel mode and a memory length of 100Mpts. Long-term signals and transient phenomena can be recorded in high resolution. The waveform capture rate is up to 500,000 wfm/s (sequence mode), so even instantaneous anomalies will not be missed. [Abundant Expandability and Operability] Standard support for 3 x USB host, LAN, external trigger, and SCPI commands. Functionality can be expanded with the included 16-channel logic analyzer and USB AWG module. Intuitive operation is possible with the 10.1-inch touchscreen, supporting efficient measurement work. [Diverse Analysis Functions and 7 Types of Serial Decoding] Supports I2C, SPI, UART, CAN, LIN, CAN FD, and FlexRay. The FFT maintains high resolution with 2Mpts calculations and efficiently analyzes both the time domain and frequency domain. It supports power supply analysis and loop response analysis, making it usable in a wide range of applications.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
120,000 wfms/s (normal), 500,000 wfms/s (sequence), FFT function

Ulasan Produk

Tidak ada ulasan