Hanna Instruments Hannah + + ORP + electrode, + plastic + body, + BNC + connector

Sebelum PPN:
Rp7.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Measurement range = +20 -> +40 °C, -2000 -> +2000 mV Electrode type = redox potential Material = gel probe type = PEI Function = redox potential, temperature Interface type = BNC ORP Electrode. Combination epoxy bodied electrode for REDOX measurements fitted with 1m cable and BNC connector Platinum sensor with cloth reference junction rated from 0 to +80°C Solid Ag/AgCL electrolyte withstands 3 bar (maximum)

Ulasan Produk

Tidak ada ulasan