JFE Advantech Handheld hardness tester SONOHARD(R)

Sebelum PPN:
Rp149.999.900 - Rp159.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Measurement takes only a few seconds and the indentation is minute (approximately 0.1 mm).
Hardness values can be read instantly (HV, HRC, HS, HBW)
Features a tensile strength (N/mm2) conversion function, unaffected by the measuring stand (wood, iron, resin, etc.), unaffected by the surface condition of the object being measured, 2000 data memory points, 10 calibration value memory points, handy and rechargeable, ideal for on-site measurements, omnidirectional measurement, no periodic replacement parts required, contributing to cost reduction, hardness management of quenching and annealing, output to an external printer (optional), alarm notification, inline automatic measurement.
* We do not deliver to private homes (detached houses / apartments).
Feature
* Measuring indenter: Micro Vickers diamond indenter (face angle 136°) * Measuring load: 10N (approx. 1kgf) * Allowable ambient temperature of measuring instrument (°C): 0 to 50

Ulasan Produk

Tidak ada ulasan