Japan Measurement System (JISC) Handheld Force Gauge with ISO 3-Point Documentation
#Grup produk P117556443
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This compact and easy-to-use digital handheld force gauge allows for simple and highly accurate load measurement. In addition to a full-color LCD and graph display, it features the world's first posture detection function in a handheld force gauge, supporting accurate measurements (patented).
In addition to measuring tensile and compressive forces, it allows setting upper and lower tolerance limits, and uses a bar graph and beep sound to determine OK/NG status. Measurement data can also be saved. There are seven models available with capacities ranging from 10 N to 1 kN. Measurement data can be easily imported to a PC using separately sold PC software and your own USB-C communication cable. Accessories: 6 compression/tensile jigs, instruction manual, AC adapter, outer box, ISO 3-point documentation
Recommended for situations where you want to easily perform compression and tensile tests, such as on-site verification of opening and closing forces of doors and fire protection equipment, evaluation of insertion and removal forces of electronic connectors, evaluation of operating force and click feel of switches after assembly, measurement of breaking strength under tensile conditions such as the release force of car seat belt buckles, and opening ease tests of pull-tab containers and packaging bags.
*Jig contents: Hook, flat tip, pointed tip, V-tip, V-groove, joint + 80mm shaft *3 documents included: Inspection certificate, inspection report, traceability diagram *A separate converter "HOP-HF2-CONV" is required to connect to the current test stand *We do not deliver to private residences (detached houses or apartment buildings).
In addition to measuring tensile and compressive forces, it allows setting upper and lower tolerance limits, and uses a bar graph and beep sound to determine OK/NG status. Measurement data can also be saved. There are seven models available with capacities ranging from 10 N to 1 kN. Measurement data can be easily imported to a PC using separately sold PC software and your own USB-C communication cable. Accessories: 6 compression/tensile jigs, instruction manual, AC adapter, outer box, ISO 3-point documentation
Recommended for situations where you want to easily perform compression and tensile tests, such as on-site verification of opening and closing forces of doors and fire protection equipment, evaluation of insertion and removal forces of electronic connectors, evaluation of operating force and click feel of switches after assembly, measurement of breaking strength under tensile conditions such as the release force of car seat belt buckles, and opening ease tests of pull-tab containers and packaging bags.
*Jig contents: Hook, flat tip, pointed tip, V-tip, V-groove, joint + 80mm shaft *3 documents included: Inspection certificate, inspection report, traceability diagram *A separate converter "HOP-HF2-CONV" is required to connect to the current test stand *We do not deliver to private residences (detached houses or apartment buildings).
Feature
*Sampling rate (Sa/s): 1000 *Minimum resolution (N): 0.1 *Load capacity (N): 500Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Handheld%20Force%20Gauge%20with%20ISO%203-Point%20Documentation/cbP117556443-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
