Siglent Handheld Digital Oscilloscope SHS800X/SHS1000X Series (100MHz to 200MHz, 2 channels)

Sebelum PPN:
Rp39.999.900 - Rp92.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Multifunctional Portable Design] Integrates oscilloscope, serial trigger & decode, spectrum analysis, data logger, and multimeter into one unit. [High Voltage Isolation] The isolated model (SHS1000X only) features a fully isolated design compliant with CAT III 600Vrms and CAT II 1000Vrms. Both oscilloscope and multimeter functions allow for measurements in high-voltage environments. [Robust Design & Built-in Multimeter] IP51 dustproof and splashproof specifications and a rubberized casing make it ideal for field use. Equipped with a 6,000-count true RMS multimeter and trend graph function. [High-Speed Sampling Performance] Achieves a maximum of 1GSa/s (when using 1 channel) and 500MSa/s even when using 2 channels simultaneously. Allows for high-precision observation of steep rising waveforms and short pulse signals. [Large Capacity Memory] Supports long-term waveform recording and analysis with a maximum of 12Mpts (when using 1 channel) and 6Mpts (when using 2 channels). Enables detailed playback and post-analysis, improving development efficiency.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Maximum waveform capture rate: 100,000 wfm/s (normal mode), 400,000 wfm/s (sequence mode), FFT function, serial decoding (standard): I2C SPI UART CAN LIN, 3 2/1 digit multimeter function.

Ulasan Produk

Tidak ada ulasan