Let's corporation Hachiko Alcohol Checker
#Grup produk P117556346
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Alcohol Detector Association certified device. Can be connected to a PC for data management - displays breath alcohol concentration, measurement date and time, user information (face image and name), and a photo taken during measurement. Can also be used independently. Compact size for easy portability. No complicated operations such as connecting to the internet are required. Measurement history can be checked with the device alone. The blowing part is replaceable - the mouthpiece is replaceable for hygienic use. It can also be used with commercially available 12mm diameter straws, allowing for regular replacement.
*The measurement results from this product are one factor in determining whether or not you have been drinking, and do not constitute a determination of whether or not it is safe to drive. The manufacturer and distributors of this product assume no responsibility whatsoever for decisions regarding whether or not it is safe to drive a vehicle or operate equipment based on the measurement results.
*The sensor in this product will deteriorate with use and is not designed for permanent use. Due to the characteristics of the sensor, its lifespan will be 3 years or 50,000 uses after manufacture, at which point accuracy will be lost. If you wish to continue using the product, the sensor will need to be replaced and calibrated.
*Breath patterns vary from person to person. This product may detect gases produced from within the body due to factors such as food intake, physical condition, constitution, time of day, or medication use. Please use with this understanding.
*This product is only available for use within Japan. *We do not deliver to private residences (detached houses or apartment buildings).
*The measurement results from this product are one factor in determining whether or not you have been drinking, and do not constitute a determination of whether or not it is safe to drive. The manufacturer and distributors of this product assume no responsibility whatsoever for decisions regarding whether or not it is safe to drive a vehicle or operate equipment based on the measurement results.
*The sensor in this product will deteriorate with use and is not designed for permanent use. Due to the characteristics of the sensor, its lifespan will be 3 years or 50,000 uses after manufacture, at which point accuracy will be lost. If you wish to continue using the product, the sensor will need to be replaced and calibrated.
*Breath patterns vary from person to person. This product may detect gases produced from within the body due to factors such as food intake, physical condition, constitution, time of day, or medication use. Please use with this understanding.
*This product is only available for use within Japan. *We do not deliver to private residences (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
