NARIKA Go Direct Voltage Sensor GDX-VOLT

Sebelum PPN:
Rp7.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Ready-to-use, direct-connect wireless sensors. A wide lineup of over 30 sensors covering physics, chemistry, biology, and earth sciences. All you need is the sensor and a device. Wireless connections enable experiments. Dedicated, easy-to-use software. ● Free software compatible with various operating systems (Windows 11, MacOS, Android, iOS, ChromeOS). Install at any time, regardless of your device's operating system. ● Upon connection, the sensor is automatically configured with the recommended measurement conditions (combination of measurement time and interval). You can also manually change the measurement conditions to suit your experiment. ● Various calculation formulas are included, so the information you want is automatically displayed, enabling smooth analysis. This voltage sensor measures voltage values of ±20V in real time.
*A separate computer is required for experiments. *The dedicated software "GRAPHICAL ANALYSIS(TM)" can be downloaded and used free of charge. *The color and shape of the sensor may vary depending on the lot. *A USB power adapter is not included.
Feature
[Experimental example] Ohm's law-Electromotive force generated in the coil

Ulasan Produk

Tidak ada ulasan