NARIKA Go Direct Thermocouple Temperature Sensor GDX-TC

Sebelum PPN:
Rp10.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
● Ready-to-use, direct-connect wireless sensors. A wide lineup of over 30 sensors covering physics, chemistry, biology, and earth sciences. All you need is the sensor and a device. Wireless connections enable experiments. Dedicated, easy-to-use software. ● Free software compatible with various operating systems (Windows 11, MacOS, Android, iOS, ChromeOS). Install at any time, regardless of your device's operating system. ● Upon connection, the sensor automatically configures the recommended measurement conditions (combination of measurement time and interval) for the sensor. You can also manually change the measurement conditions to suit your experiment. ● Various calculation formulas are included, automatically displaying the desired information for smooth analysis. This thermocouple temperature sensor can measure a wide range of temperatures, from -200°C to 1,400°C.
*A separate computer is required for experiments. *The dedicated software "GRAPHICAL ANALYSIS(TM)" can be downloaded and used free of charge. *The color and shape of the sensor may vary depending on the lot. *A USB power adapter is not included.
Feature
[Experimental example] Dry ice temperature / flame temperature

Ulasan Produk

Tidak ada ulasan