Tohfuro Corporation Flow switch FC-SF series

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact, lightweight, simplified flow switch
Feature
* Fluid: Water * Connection port size: R1/2 * Reed switch: A contact * Fixed switch setting (see catalog for details) * Maximum operating pressure: 0.75 MPa (G) * Operating fluid temperature: MAX 60°C * Contact capacity: Max. DC24V/Max 0.3A, Max. AC100V/Max 0.1A * Cable length: Approx. 565 mm * Material: Body/PPS, O-ring/FKM * Always use with a full tank of water. * *The switch setting is an estimate and not a guaranteed value.

Ulasan Produk

Tidak ada ulasan