bitstrong Disposable temperature logger, -30 to +60°C, with display, and NIST-compliant calibration certificate.

Sebelum PPN:
Rp949.900 - Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Disposable temperature loggers suitable for recording and managing temperatures during transport.
This single-use device requires no collection and is lightweight and compact, allowing for flexible placement and easy attachment. The included software (Windows only) allows you to change settings such as log interval and start delay before use.
It operates in temperatures from -30 to +60°C, offering high versatility and compatibility with various cold chains. No wiring is required; simply connect it to a USB port for easy operation.
Automatic PDF/CSV generation function allows you to check log status on the device's display.
Complies with RTCA/DO-160G environmental conditions and is suitable for use in air transport.
Complies with IP67 dustproof and waterproof protection rating.
Includes a calibration certificate compliant with NIST traceability.
Temperature recording and management during transportation
Feature
Storage capacity: 32,000

Ulasan Produk

Tidak ada ulasan