bitstrong Disposable temperature logger -30 to +70°C

Sebelum PPN:
Rp479.900 - Rp8.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A disposable temperature logger suitable for recording and managing temperatures during transportation.
Single-use, disposable type; no return required.
It is lightweight and compact, and can be attached to various locations.
It operates in temperatures from -30 to +70°C, offering high versatility and compatibility with various cold chain applications.
No wiring required; simply connect to a USB port for easy operation.
PDF/CSV automatic generation function.
Logging continues even after the report is generated, until you stop it with a button.
Complies with IP67 dustproof and waterproof protection rating.
Complies with RTCA/DO-160 environmental conditions and is suitable for use in air transport.
Temperature recording and management during transportation
Feature
[Log period] (days): 55, (minutes): 5

Ulasan Produk

Tidak ada ulasan