bitstrong Digital temperature and humidity meter with separate sensor, smartphone compatible, K-type thermocouple (-50 to 300°C), dew point and wet-bulb temperature measurement, BS-GM1361+

Sebelum PPN:
Rp4.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Highly visible separate design: Because the main unit and sensor probe are separate, only the sensor can be inserted into narrow places that are difficult to see, such as the back of air conditioning ducts, behind server racks, and inside equipment, and the values can be read on your hand (or smartphone). • Speedy response: Humidity response time is only 6 seconds, and various temperature measurements are 30 seconds, achieving excellent response performance. Even in places where rapid environmental changes occur, such as air conditioning outlets, it captures accurate values in real time with minimal time lag. • Stable measurement performance: It features a low power consumption design that enables long-term operation and supports reliable data collection in the field. • Dew point and wet bulb temperature display: In addition to normal temperature and humidity, it supports the display of dew point temperature (DP) and wet bulb temperature (WB), which are useful for determining the risk of condensation. • High temperature measurement up to 300°C: By using the included K-type thermocouple sensor, it is possible to measure high temperatures up to 300°C. • Up to 999 memory entries: Up to 999 measurement values can be recorded in the main unit's memory. It supports automatic recording (logging) at arbitrary time intervals, enabling unattended trend data collection. • Improved work efficiency with smartphone connectivity: Using the dedicated app "MeterLAB," it can connect to a smartphone via Bluetooth. Real-time monitoring and data retrieval can be done wirelessly. • Furthermore, recorded data can be transferred to a smartphone and exported in Excel format, significantly streamlining report creation. • Tripod mounting: Equipped with a tripod screw hole (1/4 inch) on the back. It can be mounted on a tripod for monitoring from a distance.
,Air conditioning and equipment industry: Measurement of ceiling ducts and air outlets, and recording of inspections during building maintenance. ,Manufacturing and production technology: Temperature control of drying processes (dryers) (up to 300°C), surface temperature measurement of resin molding dies, and inspection of motor bearings. ,Warehouse and logistics: Fixed-point monitoring of pharmaceutical and chemical warehouses, and contactless collection of in-warehouse data using smartphones. ,Server and IT equipment: Checking intake and exhaust temperatures in server racks, and environmental measurement of hot aisles. ,Painting and construction management: Checking dew point temperature before painting (condensation prevention), and temperature control during concrete curing.

Ulasan Produk

Tidak ada ulasan