Siglent Digital Oscilloscope SDS5000X Series (350M/500M/1GHz, 4ch+16ch, 8bit)

Sebelum PPN:
Rp179.999.900 - Rp359.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Maximum 1GHz Bandwidth, 4-Channel Oscilloscope] Supports 350MHz/500MHz/1GHz bandwidth lineup and 4-channel input. Covers a wide range of applications from high-speed digital circuits and power supply circuits to communication equipment evaluation. [5GSa/s Sampling & Maximum 250Mpts Memory] High-speed sampling of up to 5GSa/s and long memory of up to 250M points enable detailed analysis of high-speed phenomena and simultaneous observation of waveforms over long periods. [High-Speed Update & Advanced Trigger Function] High-speed update of up to 110,000 waveforms/second ensures reliable capture of even low-frequency anomalies. Supports up to 11 types of triggers, including zone trigger and runt trigger. [Touch Operation & Remote Control] Intuitive operation with a 10.1-inch touchscreen. Built-in web server supports remote operation from PCs and terminals, as well as SCPI control. [Serial Analysis & Multifunctional Integration] Supports triggering and decoding of I2C/SPI/UART/CAN/CAN FD/LIN/FlexRay/I2S/MIL-STD-1553B. This single unit integrates logic analyzer, AWG, DMM, power analysis, and more.
For observing, studying, and debugging electrical signal waveforms.
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Maximum waveform capture rate: 110,000 wfm/s (normal mode), 500,000 wfm/s (sequence mode), Digital channels: 16ch, 55 types of automatic measurement functions.

Ulasan Produk

Tidak ada ulasan