Siglent Digital Oscilloscope SDS1000X-E/SDS1104-U Series (100MHz to 200MHz, 2-channel/4-channel, 8-bit to 11-bit)
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Extensive Model Lineup] 100MHz/200MHz bandwidth models are available, supporting 2-channel or 4-channel configurations. Furthermore, 16 additional logic input channels can be added (SDS1104X-E and SDS1204X-E), meeting a wide range of measurement needs. High-precision waveform observation is possible with real-time sampling up to 1GSa/s. [High-Speed Waveform Capture and Large-Capacity Memory] A waveform update rate of up to 400,000 wfm/s (sequence mode) and a large-capacity 14Mpts memory ensure that transient phenomena and low-frequency events are captured without fail. Supports 1Mpts FFT analysis for highly accurate frequency analysis. [Data Analysis and Power Supply Design Support] High-speed processing by the hardware coprocessor enables efficient execution of zoom, gate, statistics, and 38 types of automatic measurements. Furthermore, Bode plot functionality is included as standard (SDS1104X-E and SDS1204X-E). Low-cost response analysis of power supply control loops is possible (a separate signal generator is required). The triggers support edge, slope, pulse width, window, runt, dropout, pattern, and video. [Serial Decoding and Remote Control] Standard serial decoding functions for I2C, SPI, UART, CAN, and LIN are included, allowing simultaneous display of waveforms and data. Remote control and waveform observation are possible via web control, making it widely applicable from education to research and development and manufacturing sites.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
Maximum waveform capture rate: 100,000 wfm/s (normal mode), 400,000 wfm/s (sequence mode), FFT function, serial decoding function: I2C, SPI, UART, CAN, LINProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/aqP117552386-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
