Siglent Digital Oscilloscope SDS1000DL+/CML Series (2ch + EXT, 50M/100MHz, 500M/1GS/s, 32k to 2M)

Sebelum PPN:
Rp11.999.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(High-Performance Digital Oscilloscope)Supports a bandwidth of 100MHz, a maximum sampling rate of 1GSa/s, and an equivalent sampling rate of 50GSa/s. Equipped with 2 channels + external trigger input, it can be used for a wide range of waveform analysis. (Deep Memory and Zoom Function)Equipped with a memory length of up to 2Mpts, it can capture long-term signals at a high sampling rate. The one-button zoom function allows for efficient observation of waveform details, making it ideal for research and educational settings. (Enhanced Analysis and Calculation Functions)Supports 32 types of automatic measurements including voltage, time, and delay, and 5 types of calculations including addition, subtraction, multiplication, division, and FFT. Measurement results, waveform data, and screenshots can be easily saved to a USB memory stick, enabling efficient analysis work. (Abundant Interfaces and Remote Control)Equipped with USB host/device, LAN (VXI-11), and pass/fail judgment interfaces. Supports remote control via the free EasyScope software and browser, making it widely applicable from laboratories to manufacturing sites.
Waveform analysis, observation of high-speed phenomena, observation of transient phenomena, electrical measurement, inspection, bug analysis
*Instruction manual: Can be downloaded from the manufacturer's official website *Warranty: As a genuine domestic product, a 3-year warranty applies to the main unit and a 1-year warranty applies to accessories *Calibration: Costs vary depending on the model. Please inquire on the manufacturer's official website for details *Calibration is available with a set of 3 calibration documents *Certificate of non-applicability: Please inquire on the manufacturer's official website for details
Feature
FFT function, 6-digit frequency counter

Ulasan Produk

Tidak ada ulasan